The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
MFG Item Number
01245.9-00
Product Description
Electronic Humidity Control, 120 VAC, 40
Specifications
Specifications
Nominal Voltage
120 VAC
Max Voltage
120 VAC
Contact Type
Change-Over
Max Switching Capacity
8 A
Connection Type
5 Pole Terminal
Composition
Non-Metallic
Operating Temperature
32-140 °F
Storage Temperature
-4-158 °F
IP Rating
IP20
Mounting Type
DIN Rail
RoHS Compliant
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
01246.9-00
Product Description
EFR 012 Electronic Humidity Control, 120
Specifications
Specifications
Nominal Voltage
120 VAC
Max Voltage
120 VAC
Contact Type
Change-Over
Max Switching Capacity
8 A
Connection Type
5 Pole Terminal
Composition
Non-Metallic
Operating Temperature
32-140 °F
Storage Temperature
-4-158 °F
IP Rating
IP20
Mounting Type
DIN Rail
RoHS Compliant
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
01245.0-00
Product Description
Electronic Humidity Control, 230 VAC, 40
Specifications
Specifications
Nominal Voltage
240 VAC
Max Voltage
240 VAC
Contact Type
Change-Over
Max Switching Capacity
8 A
Connection Type
5 Pole Terminal
Composition
Non-Metallic
Operating Temperature
32-140 °F
Storage Temperature
-4-158 °F
IP Rating
IP20
Mounting Type
DIN Rail
RoHS Compliant
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
01246.0-00
Product Description
EFR 012 Electronic Humidity Control, 230
Specifications
Specifications
Nominal Voltage
240 VAC
Max Voltage
240 VAC
Contact Type
Change-Over
Max Switching Capacity
8 A
Connection Type
5 Pole Terminal
Composition
Non-Metallic
Operating Temperature
32-140 °F
Storage Temperature
-4-158 °F
IP Rating
IP20
Mounting Type
DIN Rail
RoHS Compliant
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Hygrostats
Manufacturer
Stego
Product Series
EFR 012
Shopping Options
Enclosures, Fans & Thermal Management An electrical enclosure is a cabinet for electronic equipment, used to mount components and protect contents from the surrounding environment. Enclosures come in all shapes and sizes, with many different specifications that provide different degrees of protection.
Enclosures are supplemented by a wide variety of equipment designed to help maintain the environment within the enclosure. A combination of heaters, fans, thermostats and hygrostats constantly monitor and regulate air quality, protecting equipment from freezing, corrosion, and overheating.
Specialty accessories like vortex tubes provide efficient spot cooling, and discreet lighting solutions can assist with cabinet maintenance.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved